- Tapered Roller Bearing Set
- 4" ID x 6.299" OD x 0.6562" Wide
- Class 0
| Tolerance | Class 0 (High-Precision) |
| Cup Width | 1.0313 in |
| Assembly | TSF |
| Series | 52000 |
| One-Row Radial Rating C90 | 12100 lbf |
| K Factor | 1.23 |
| Housing Shoulder Diameter | 6.1 in |
| I.D. | 4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Static Load Rating [Max] | 77000 lbf |
| Cone Width | 1.4219 in |
| O.D. | 6.299 in |
| Cone/Cup | Cup/Cone |
| Weight | 6.073 LB |
| EAN or UPC | 53893323244 |

