- 52000 Series Single Cone
- 3 15/16" Straight Bore
- 1.4220" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bore Type | Round Bore |
| I.D. | 3 15/16 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Radial Rating | 12059.9 lbf |
| Cone Width | 1.422 in |
| K Factor | 1.230027 |
| O.D. | N/A |
| Tolerance | Standard |
| Series | 52000 |
| Origin | Cones |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 3.83 LB |
| EAN or UPC | 53893322070 |

