- 52000 Series Single Cone
- 3 15/16" Straight Bore
- 1.4220" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 52000 |
| Bearing Type | Single Cone |
| I.D. | 3 15/16 in |
| Cone Type | Single Cone |
| Tolerance | Precision |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| O.D. | N/A |
| Cone Width | 1.422 in |
| Cup Width | N/A |
| Origin | Cones |
| Bore Type | Round Bore |
| Weight | 3.745 LB |
| EAN or UPC | 53893322100 |

