
- 52000 Series Single Cone
- 3 7/8" Straight Bore
- 1.4220" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Series | 52000 |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Type | Single Cone |
Enclosure | Open |
Tolerance | Standard |
Cup Width | N/A |
Origin | Cones |
Cone Width | 1.422 in |
Special Features | w/Puller Groove |
Bearing Type | Single Cone |
Bore Type | Round Bore |
I.D. | 3 7/8 in |
Material | Steel |
Weight | 4.281 LB |
EAN or UPC | 53893808895 |
