- 1 1/2" Shaft Diameter
- 2.378" Housing Bore
- 1.458" Width
- Triple Lip w/One Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Construction | 79 |
| Housing Bore Dia. | 2.378 in |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 3,000 ft/min |
| Lip Type | Triple Lip w/One Spring |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 3 psi |
| Lip Style | Internal |
| Shaft Dia. | 1.5 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.505 LB |
| EAN or UPC | 53893465777 |
| NSN Number | 3110-00-554-3090 |

