- 1.502" Shaft Diameter
- 2.381" Housing Bore
- 0.470" Width
- Dual Lip w/One Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Lip Style | Internal |
| Housing Bore Dia. | 2.381 in |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.502 in |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | 71 |
| Pressure | 3 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Weight | 0.238 LB |
| EAN or UPC | 53893465753 |
| NSN Number | 3110-00-156-4803 |

