
- 2.496" Shaft Diameter
- 3.245" Housing Bore
- 0.485" Width
- Special Construction
- Internal
Housing Bore Dia. | 3.245 in |
Lip Type | Special Construction |
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
Temperature Range [Max] | 225 °F |
Shaft Dia. | 2.496 in |
Lip Style | Internal |
Seal Application | General Purpose |
Case Construction | Special Construction |
Pressure | 0 psi |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Spring Material | N/A |
Cover/Compensation Ring/Plate Required | No |
Construction | Special |
Seal Design | Assembled Design |
Weight | 0.162 LB |
EAN or UPC | 53893465524 |
