- 1.968" Shaft Diameter
- 2.996" Housing Bore Diameter
- .500" Width
- Leather
- Type5L
| Pressure | 7 psi |
| Temperature Range [Min] | -50 °F |
| Construction | 5L |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 1.968 in |
| Seal Design | Bonded Design |
| Inch/Metric | Inch |
| Lip Material | Leather |
| Housing Bore Dia. | 2.996 in |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.244 LB |
| EAN or UPC | 53893468396 |

