- 0.437" Shaft Diameter
- 7/8" Housing Bore
- 0.312" Width
- Single Lip w/Spring
- Internal
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -80 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Pressure | 7 psi |
| Lip Material | Silicone |
| Construction | 5S |
| Housing Bore Dia. | 7/8 in |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Shaft Dia. | 0.437 in |
| Lip Style | Internal |
| Temperature Range [Max] | 350 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 0.04 LB |

