- Tapered Roller Bearing Set
- 3 3/8" ID x 5 1/4" OD x 1 3/16" Wide
- Class 0
| K Factor | 1.31 |
| I.D. | 3 3/8 in |
| O.D. | 5.25 in |
| Cone/Cup | Cup/Cone |
| Cone Width | 1.172 in |
| Series | 495 |
| Tolerance | Class 0 (High-Precision) |
| Housing Shoulder Diameter | 5.04 in |
| Cup Width | 7/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| One-Row Radial Rating C90 | 8330 lbf |
| Assembly | TS |
| Static Load Rating [Max] | 48600 lbf |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 3.04 LB |
| EAN or UPC | 53893047348 |

