- Timken TDO assembly
- consists of 2-495A cone, 1-493DC cup and 1 -X1S-495A spacer .006" E.P.
- Precision Tolerance
| End Play | 0.006 in |
| K Factor | 1.31 |
| Tolerance | Precision |
| I.D. | 3 in |
| Series | 495 |
| Assembly | TDO |
| O.D. | 5.38 in |
| Static Load Rating [Max] | 97100 lbf |
| Weight | 9.198 LB |
| EAN or UPC | 53893045085 |

