- 495 Series Single Cone
- 3" Straight Bore
- 1.1720" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 495 |
| Tolerance | Precision |
| Bore Type | Round Bore |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Single Cone |
| Cone Width | 1.172 in |
| I.D. | 3 in |
| Material | Steel |
| Cup Width | N/A |
| Origin | Cones |
| Cone Type | Single Cone |
| Enclosure | Open |
| Weight | 2.65 LB |
| EAN or UPC | 53893044620 |

