- Series 495 Double Cup
- 5 3/8" OD x 2 1/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Enclosure | N/A |
| Material | Steel |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Tolerance | Precision |
| I.D. | N/A |
| Cup Width | 2 1/8 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| O.D. | 5.375 in |
| Series | 495 |
| Origin | Cups |
| Weight | 2.888 LB |
| EAN or UPC | 53893043753 |

