- 58 mm Shaft Diameter
- 80.14 mm Housing Bore
- 9.53 mm Width
- Dual Lip w/o Spring
- Internal
| Seal Application | General Purpose |
| Pressure | 0 psi |
| Shaft Dia. | 58 mm |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 80.14 mm |
| Construction | 49 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Lip Type | Dual Lip w/o Spring |
| Spring Material | None |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Weight | 0.082 LB |
| EAN or UPC | 53893496184 |

