- 49000 Series Single Cone
- 1 3/4" Straight Bore
- 1 1/4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 49000 |
| I.D. | 1 3/4 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | N/A |
| Radial Rating | 7318.2 lbf |
| K Factor | 1.621968 |
| Bearing Type | Single Cone |
| Material | Steel |
| Enclosure | Open |
| Cone Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| Cone Width | 1.25 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Weight | 1.391 LB |
| EAN or UPC | 53893316864 |

