- 3 5/8" Shaft Diameter
- 4.624" Housing Bore
- 1/2" Width
- Single Lip w/Spring
- Internal
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 400 °F |
| Seal Design | Bonded Design |
| Pressure | 7 psi |
| Shaft Dia. | 3.625 in |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 3,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Construction | 48 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 4.624 in |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 0.381 LB |
| EAN or UPC | 53893511085 |

