- Series 48600 Single Cup
- 7 7/8" OD x 1.3437" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| I.D. | N/A |
| Cup Width | 1.3437 in |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Radial Rating | 15460 lbf |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Tolerance | Standard |
| Material | Steel |
| O.D. | 7.875 in |
| Cone Width | N/A |
| Origin | Cups |
| K Factor | 1.737 |
| Series | 48600 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 3.276 LB |
| EAN or UPC | 53893314396 |

