- 475 Series Single Cone
- 2.7560" Straight Bore
- 1.1420" Wide
- 0.080" Maximum Shaft Fillet Radius
- Precision Grade
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.080 in |
| I.D. | 2.756 in |
| Cone Width | 1.142 in |
| Series | 475 |
| Origin | Cones |
| Weight | 1.747 LB |
| EAN or UPC | 53893042411 |

