- Series 48300 Single Cup
- 7 1/2" OD x 1 5/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Series | 48300 |
| Cone Width | N/A |
| Material | Steel |
| O.D. Type | Flanged |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.819 |
| Cup Width | 1 5/16 in |
| Cup Type | Single Cup |
| I.D. | N/A |
| Radial Rating | 15263.8 lbf |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Tolerance | Precision |
| O.D. | 7.5 in |
| Origin | Cups |
| Weight | 3.207 LB |
| EAN or UPC | 53893311043 |

