- 48200 Series Single Cone
- 5" Straight Bore
- 1 1/2" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| Origin | Cones |
| Cone Width | 1 1/2 in |
| Series | 48200 |
| I.D. | 5 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Enclosure | Open |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Weight | 4.725 LB |
| EAN or UPC | 53893309231 |

