- 48200 Series Single Cone
- 4 7/8" Straight Bore
- 1 1/2" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Material | Steel |
| Series | 48200 |
| K Factor | 1.913962 |
| Cup Width | N/A |
| Tolerance | Standard |
| I.D. | 4 7/8 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Radial Rating | 14454.2 lbf |
| Cone Width | 1 1/2 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Weight | 5.03 LB |
| EAN or UPC | 53893308722 |

