- Series 48200 Double Cup
- 7 3/16" OD x 2 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Hole for Locking Pin
| Radial Rating | 14454.2 lbf |
| K Factor | 1.913962 |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 2.875 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Series | 48200 |
| I.D. | N/A |
| Material | Steel |
| O.D. | 7.1875 in |
| Origin | Cups |
| Special Features | w/Hole for Locking Pin |
| Bearing Type | Double Cup |
| Enclosure | N/A |
| Cup Type | Double Cup |
| Cone Width | N/A |
| Weight | 5.97 LB |
| EAN or UPC | 53893308173 |

