- 1 3/4" Shaft Diameter
- 2.328" Housing Bore
- 0.437" Width
- Single Lip w/Spring
- Internal
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Pressure | 7 psi |
| Housing Bore Dia. | 2.328 in |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Construction | 48 |
| Shaft Dia. | 1.75 in |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.055 LB |
| EAN or UPC | 53893496009 |

