- Tapered Roller Bearing Set
- 2 3/4" ID x 4.724" OD x 0.4368" Wide
- Class 0
| Static Load Rating [Max] | 41900 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 475 |
| I.D. | 2 3/4 in |
| Cup Width | 0.9542 in |
| Housing Shoulder Diameter | 4.53 in |
| O.D. | 4.724 in |
| Cone/Cup | Cup/Cone |
| Cone Width | 1.142 in |
| Assembly | TSF |
| Tolerance | Class 0 (High-Precision) |
| One-Row Radial Rating C90 | 7740 lbf |
| K Factor | 1.52 |
| Weight | 2.828 LB |
| EAN or UPC | 53893041032 |

