- .668" Shaft Diameter
- 1.187" Housing Bore Diameter
- .185" Width
- Nitrile
- Type48
| Shaft Dia. | 0.668 in |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Construction | 48 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 1.187 in |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Max] | 225 °F |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Pressure | 7 psi |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 0.023 LB |
| EAN or UPC | 53893495873 |

