- Series 48100 Single Cup
- 6 3/8" OD x 1 1/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 10365.1 lbf |
| Series | 48100 |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Tolerance | Standard |
| Cup Width | 1 1/16 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| K Factor | 1.155966 |
| Material | Steel |
| Cup Type | Single Cup |
| Origin | Cups |
| O.D. Type | Straight |
| O.D. | 6.375 in |
| Weight | 1.82 LB |
| EAN or UPC | 53893307442 |

