- 47800 Series Single Cone
- 3 3/4" Straight Bore
- 1 3/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.375 in |
| Series | 47800 |
| I.D. | 3 3/4 in |
| Cup Width | N/A |
| O.D. | N/A |
| Enclosure | Open |
| Cone Type | Single Cone |
| Radial Rating | 10632.6 lbf |
| Tolerance | Standard |
| K Factor | 1.303446 |
| Origin | Cones |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.280 in |
| Material | Steel |
| Weight | 2.904 LB |
| EAN or UPC | 53893307350 |

