- 47800 Series Single Cone
- 3 3/4" Straight Bore
- 1 3/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 3 3/4 in |
| Cone Width | 1 3/8 in |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| O.D. | N/A |
| Series | 47800 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Precision |
| Weight | 2.788 LB |
| EAN or UPC | 53893306964 |

