- Series 47800 Single Cup
- 5 5/8" OD x 1.0313" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Cup Width | 1.0313 in |
| O.D. Type | Flanged |
| Series | 47800 |
| Material | Steel |
| Cup Type | Single Cup |
| O.D. | 5.625 in |
| Tolerance | Precision |
| Radial Rating | 10632.6 lbf |
| I.D. | N/A |
| Enclosure | N/A |
| K Factor | 1.303 |
| Cone Width | N/A |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Weight | 1.404 LB |
| EAN or UPC | 53893306636 |

