- Series 47800 Single Cup
- 5 3/4" OD x 1.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Material | Steel |
| Series | 47800 |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Origin | Cups |
| O.D. | 5.75 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Enclosure | N/A |
| O.D. Type | Straight |
| Cone Width | N/A |
| Cup Width | 1.0313 in |
| Tolerance | Precision |
| Weight | 1.43 LB |
| EAN or UPC | 53893306438 |

