- Single Cup, 47800 Series, 5.75" OD, Standard Precision
| Bearing Type | Single Cup |
| Cup Width | 1.0313 in |
| Tolerance | Standard |
| I.D. | N/A |
| Series | 47800 |
| Origin | Cups |
| Material | Steel |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | N/A |
| O.D. | 5.75 in |
| O.D. Type | Straight |
| Weight | 1.43 LB |

