Skip to content Skip to navigation menu
Timken Co.47820-20027

47820-20027

Tapered Roller Bearing Single Cup
Item #101187912
  • Single Cup, 47800 Series, 5.75" OD, Standard Precision
Timken Co.47820-20027
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Cup, 47800 Series, 5.75" OD, Standard Precision
Series 47800
O.D. Type Straight
Housing Fillet Radius [Max] 0.13 in
Cone Width N/A
O.D. 5.75 in
Cup Type Single Cup
Bearing Type Single Cup
Enclosure N/A
Cup Width 1.0313 in
Origin Cups
Material Steel
Tolerance Standard
I.D. N/A
Weight 1.432 LB
EAN or UPC 53893306407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison