- Timken TDO assembly
- consists of 2-478 cone, 1-472D cup and 1 -X1S-478 spacer .016" E.P.
- Standard Tolerance
| Assembly | TDO |
| K Factor | 1.52 |
| Tolerance | Standard |
| Static Load Rating [Max] | 83700 lbf |
| I.D. | 2.56 in |
| O.D. | 4.72 in |
| Series | 475 |
| End Play | 0.016 in |
| Weight | 6.896 LB |
| EAN or UPC | 53893040035 |

