- 3.330" Shaft Diameter
- 4 1/8" Housing Bore
- 0.562" Width
- Dual Lip w/One Spring
- Internal
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,000 ft/min |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Case Construction | Steel Case w/o Inner Case |
| Construction | 47 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 3.33 in |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 7 psi |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 4 1/8 in |
| Temperature Range [Max] | 225 °F |
| Weight | 0.196 LB |
| EAN or UPC | 53893495606 |

