- 47600 Series Single Cone
- 3 1/4" Straight Bore
- 1 5/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| K Factor | 1.444852 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Radial Rating | 9751 lbf |
| Origin | Cones |
| Material | Steel |
| Tolerance | Standard |
| Series | 47600 |
| Family Name | Tapered Roller Bearing Single Cone |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| I.D. | 3 1/4 in |
| Cone Width | 1.3125 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 2.49 LB |
| EAN or UPC | 53893305714 |

