- Tapered Roller Bearing Set
- 3 1/4" ID x 5 1/4" OD x 1 5/16" Wide
- Class 0
| Tolerance | Class 0 (High-Precision) |
| Series | 47600 |
| Static Load Rating [Max] | 58900 lbf |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | 1.0313 in |
| One-Row Radial Rating C90 | 9750 lbf |
| Housing Shoulder Diameter | 5.04 in |
| O.D. | 5.25 in |
| Cone Width | 1.3125 in |
| I.D. | 3 1/4 in |
| K Factor | 1.44 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| Weight | 3.677 LB |
| EAN or UPC | 53893305806 |

