- 47600 Series Single Cone
- 3 1/4" Straight Bore
- 1 5/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 47600 |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Origin | Cones |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 3 1/4 in |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Cone Width | 1.3125 in |
| Weight | 2.731 LB |
| EAN or UPC | 53893305608 |

