- 50 mm Shaft Diameter
- 110 mm Housing Bore
- 9.5 mm Width
- Dual Lip w/One Spring
- Internal
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 110 mm |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 50 mm |
| Surface Speed [Nom] | 3,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Pressure | 3 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Construction | 47 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.381 LB |
| EAN or UPC | 53893495514 |

