- 1.598" Shaft Diameter
- 2.476" Housing Bore
- 0.300" Width
- Triple Lip w/One Spring
- Internal
| Lip Material | Acrylates |
| Lip Style | Internal |
| Construction | 79 |
| Pressure | 7 psi |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 2.476 in |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Shaft Dia. | 1.598 in |
| Lip Type | Triple Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -30 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Surface Speed [Nom] | 3,000 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.118 LB |
| EAN or UPC | 53893465173 |

