- Internal, Special Construction, Special Construction, 1.625" Shaft Diameter, 2.562" Housing Bore Diameter, 0.437" Wide
| Shaft Dia. | 1.625 in |
| Lip Style | Internal |
| Case Construction | Special Construction |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 2.562 in |
| Lip Type | Special Construction |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Construction | Special |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Spring Material | N/A |
| Seal Application | General Purpose |
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Weight | 0.071 LB |
| EAN or UPC | 53893510477 |

