- Series 47600 Single Cup
- 5.511" OD x 1.1563" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| K Factor | 1.444852 |
| Material | Steel |
| O.D. | 5.511 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.1563 in |
| Enclosure | N/A |
| Series | 47600 |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Radial Rating | 9751 lbf |
| Weight | 2.21 LB |
| EAN or UPC | 53893304847 |

