- Series 47600 Single Cup
- 5 1/4" OD x 1.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Series | 47600 |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1.0313 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Tolerance | Precision |
| O.D. | 5.25 in |
| Enclosure | N/A |
| Weight | 1.398 LB |
| EAN or UPC | 53893304601 |

