- Series 47400 Single Cup
- 4 3/4" OD x 1.0313" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 9646.5 lbf |
| O.D. Type | Straight |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Enclosure | N/A |
| Material | Steel |
| Origin | Cups |
| Cup Width | 1.0313 in |
| Tolerance | Standard |
| O.D. | 4.75 in |
| K Factor | 1.621968 |
| Series | 47400 |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Single Cup |
| Weight | 1.292 LB |
| EAN or UPC | 53893303833 |

