- Series 47400 Double Cup
- 4.724" OD x 2 5/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 9646.5 lbf |
| O.D. Type | Straight |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| I.D. | N/A |
| O.D. | 4.724 in |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Series | 47400 |
| K Factor | 1.621968 |
| Material | Steel |
| Cup Width | 2 5/16 in |
| Weight | 2.585 LB |
| EAN or UPC | 53893303765 |

