- 1.875" Shaft Diameter
- 3.189" Housing Bore Diameter
- .375" Width
- Nitrile
- Type47
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.189 in |
| Construction | 47 |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Inch |
| Pressure | 7 psi |
| Shaft Dia. | 1.875 in |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Weight | 0.109 LB |
| EAN or UPC | 53893494708 |

