Skip to content Skip to navigation menu
Tapered Roller Bearing Double Cup

472DC

Tapered Roller Bearing Double Cup
Item #101187852
  • Series 475 Double Cup
  • 4.724" OD x 2 1/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance
  • w/Hole for Locking Pin
Tapered Roller Bearing Double Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 475 Double Cup
  • 4.724" OD x 2 1/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance
  • w/Hole for Locking Pin
Enclosure N/A
Bearing Type Double Cup
O.D. 4.724 in
Series 475
Radial Rating 7739.7 lbf
Origin Cups
Material Steel
K Factor 1.518446
I.D. N/A
Cone Width N/A
Cup Type Double Cup
Tolerance Standard
O.D. Type Straight
Housing Fillet Radius [Max] 0.03 in
Special Features w/Hole for Locking Pin
Cup Width 2 1/8 in
Weight 2.655 LB
EAN or UPC 53893038537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison