- 1/2" Shaft Diameter
- 0.999" Housing Bore
- 1/4" Width
- Dual Lip w/One Spring
- Internal
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Silicone |
| Housing Bore Dia. | 0.999 in |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -80 °F |
| Shaft Dia. | 0.5 in |
| Lip Style | Internal |
| Temperature Range [Max] | 350 °F |
| Construction | 47 |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Spring Material | Carbon Steel Garter |
| Pressure | 7 psi |
| Weight | 0.04 LB |

