- 2 3/8" Shaft Diameter
- 3.623" Housing Bore
- 3/8" Width
- Dual Lip w/One Spring
- Internal
| Housing Bore Dia. | 3.623 in |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Shaft Dia. | 2.375 in |
| Lip Material | Nitrile |
| Temperature Range [Max] | 225 °F |
| Construction | 47 |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 7 psi |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Weight | 0.21 LB |

