- Series 470000 Single Cup
- 13" OD x 2 1/2" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| O.D. | 13 in |
| I.D. | N/A |
| Tolerance | Standard |
| Origin | Cups |
| K Factor | 1.598393 |
| Radial Rating | 53954.1 lbf |
| Housing Fillet Radius [Max] | 0.25 in |
| Cup Width | 2 1/2 in |
| Series | 470000 |
| Bearing Type | Single Cup |
| Material | Steel |
| Cone Width | N/A |
| Enclosure | N/A |
| Weight | 21.037 LB |
| EAN or UPC | 53893623535 |

