- Timken TDO assembly
- consists of 2-46790A cone, 1-46720CD cup and 1 -X1S-46790 spacer .020" E.P.
- Standard Tolerance
| O.D. | 8.875 in |
| I.D. | 6 1/2 in |
| Tolerance | Standard |
| Static Load Rating [Max] | 286000 lbf |
| Series | 46700 |
| K Factor | 1.52 |
| Assembly | TDO |
| End Play | 0.02 in |
| Weight | 22.823 LB |
| EAN or UPC | 53893301860 |

